Add More Items
View All Quick Selects
Below you can add an image for 'weatherproof cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-Gang Weatherproof In-Use Cover, 55-In-1, 4-3/4 In. Deep, Clear
Total Availability: In Stock
Check local availability
Book Price
$48.67
Each
23.5 Ci 1G Side Cube Box Nails Kos
$490.17
Per 100
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 LB/Ea
$156.98
1-Gang Flat Expandable In-Use Cover, Extra Duty®, Horizontal/Vertical, 16-In-1, Bronze
$1,351.31
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 LB/Ea
$389.05
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Bronze, 3.35 LB/Ea
$150.61
This item is no longer available. Click to view alternate items.
One Gang Weatherproof Cover, Self Closing Power Outlet Cover, Vertical, For Single Receptacle 20A-50A, Color: Gray, Opening: 2.125", Hasp Diameter 3/16", Lock Not Included
$2,227.29
Single Gang Weatherproof Receptacle Cover, Silver, Zinc Alloy, 1 GFI Receptacle Vertical, Device Mount
$2,731.38
1G WP Cluster Cover (1) 1/2 In. Outlet Bronze
$5.34
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 1.95 LB/Ea
$485.40
2G WP Box (5)1/2 In Outlets W/Side Holes Gray
$2,000.07
Round Weatherproof Box, Five 1/2 or 3/4 In. Threaded Outlets, Gray
$9.96
Round WP Cluster Cover (3) 1/2 In. Outlet White
$576.47
Weatherproof Receptacle Cover, 1 Gang, 115.87 MM (L);71.42 MM (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum Lacquer, 0.2400 LB
$1,263.47
Outlet Box, Plastic, Black, 61.2 Cu.In Capacity, 3 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 5.93 In Length, 3.51 In Width, 3.74 In Height, 0.45 LB/Ea
$10.54
1G WP Box - Five 1/2" Holes - 17 Cu In
$1,061.88
2 Light Connection Pool & Spa Junction Box
$46.00
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.43 LB/Ea
$418.43
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 3.80 LB/Ea
$468.74
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 2.28 LB/Ea
20
Popularity
Default